170RL-251
Crompton Instruments Current Transformers, 170 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170RL-251

Crompton Instruments Current Transformers, 170 Series

170RL-251

Crompton Instruments Current Transformers, 170 Series
XFMR, CURRENT, 250:5, 5.0VA, 4.25in.
Item Number
170RL-251
MFG Item Number
CI-170RL-251
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Current Transformers, 170 Series
Item #
170RL-251
XFMR, CURRENT, 250:5, 5.0VA, 4.25in.

170 Series Information

  • Terminals Are Brass Studs No. 8‑32 UNC with One Flatwasher, Lockwasher and Regular Nut
  • Has a Frequency Range of 50‑400 Hertz
  • Has a 600 Volt Insulation Level

Specifications

Specifications
Manufacturer Part Number CI-170RL-251
Manufacturer Crompton Instruments
Product Series 170
Family Series Crompton Instruments Current Transformers, 170 Series
Description XFMR, CURRENT, 250:5, 5.0VA, 4.25in., LEADS, RING
Core Type Solid Core
Aperture Size 4.25 " Dia.
Current Ratio 250:5
Frequency 50-400 Hz
Insulation Level (V) 600 V
Mounting Plain Ring
Termination Wire Leads
Net Weight 3 lbs
Gross Weight 3 lbs