170T7020

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170T7020

Eaton's Bussmann series Fuses

170T7020

Eaton's Bussmann series Fuses
FUSE 2000A 600V 3S/100 AR
MFG Item Number
170T7020
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
170T7020
FUSE 2000A 600V 3S/100 AR

Series Information

Specifications

Specifications
Manufacturer Part Number 170T7020
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 2000 A, AC 600 V, size 3, 74 x 74 x 140 mm, aR, IEC, visual indicator
Fuse Type Semiconductor
Current Rating 2,000 A
AC Voltage 600 VAC
Class aR
Net Weight 1.6446 lbs
Gross Weight 1.6446 lbs