170T8300

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170T8300

Eaton's Bussmann series Fuses

170T8300

Eaton's Bussmann series Fuses
FUSE 6000A 600V 24BKN/65 LCAR
MFG Item Number
170T8300
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
170T8300
FUSE 6000A 600V 24BKN/65 LCAR

Series Information

Specifications

Specifications
Manufacturer Part Number 170T8300
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 6000 A, AC 600 V, 200 kA, 2 x size 4, 120 x 230 x 64 mm, aR, IEC, type K indicator
Fuse Type Semiconductor
Current Rating 6,000 A
AC Voltage 600 VAC
Class aR
Net Weight 12.5 lbs
Gross Weight 0.001 lbs