171-M10

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

171-M10 Edwards Signaling Switches, 171-M10 Wi/3 No 3 Amp Reed,Ano

MFG Item Number
171-M10

171-M10 Edwards Signaling Switches, 171-M10 Wi/3 No 3 Amp Reed,Ano

MFG Item Number
171-M10
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
171-M10
171-M10 Wi/3 No 3 Amp Reed,Ano

Series Information

Specifications

Specifications
Manufacturer Part Number 171-M10
Manufacturer Edwards Signaling
Family Series Edwards Signaling Switches
Description 171-M10 Wi/3 No 3 Amp Reed,Ano
Contacts TPST, 3NO
Switch On Distance 35 mm
Switch Off Distance 46 mm
Nominal Voltage 120 VAC, 24 VDC
Voltage 120 VAC, 28 VDC
Protection Rating IP64
Status Indicator No
Approvals UL
Net Weight 0 lbs
Gross Weight 2.3 lbs