1711-BOX
Eaton Plugs & Receptacles, Vinyl Armored and Rubber Plugs Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1711-BOX

Eaton Plugs & Receptacles, Vinyl Armored and Rubber Plugs Series

1711-BOX

Eaton Plugs & Receptacles, Vinyl Armored and Rubber Plugs Series
Plug, 2P-3W, 15A 250V, Black Rubber,
MFG Item Number
1711-BOX
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Vinyl Armored and Rubber Plugs Series
Item #
1711-BOX
Plug, 2P-3W, 15A 250V, Black Rubber,

Vinyl Armored and Rubber Plugs Series Information


Specifications

Specifications
Manufacturer Part Number 1711-BOX
Manufacturer Eaton
Product Series Vinyl Armored and Rubber Plugs
Family Series Eaton Plugs & Receptacles, Vinyl Armored and Rubber Plugs Series
Description Plug, 2P-3W, 15A 250V, Black Rubber, Commercial Grade, 6-15
Current Rating 15 A
Number of Poles 2
Number of Wires 3
Voltage 250 VAC
Body Type Straight
Connection Type Plug
NEMA Configuration 6-15P
Color Black
Watertight No
Isolated Ground No
Illuminated No
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
2866-BOX
2866-BOX
Eaton Plugs & Receptacles, Vinyl Armored and Rubber Plugs Series