Series Information
| Manufacturer Part Number | 17121000003 |
|---|---|
| Manufacturer | Pfannenberg |
| Family Series | Pfannenberg Thermostats |
| Description | FLZ 530 20-40C |
| Type | Mechanical w/ Hygrostat |
| Voltage | 120 VAC, 240 VAC |
| Nominal Voltage | 120 VAC, 240 VAC |
| Contact Arrangement | SPST |
| Sensor Element | Thermostatic Bimetal |
| Setting Range | -4-140 °F |
| Mounting | Chassis |
| Connection | Screw Terminal |
| Contact Type | Snap-Action |
| Switch ON Temperature | 176 °F |
| Operating Temperature | -40-176 °F |
| Engineering Units | Celsius |
| Hazardous Location | No |
| Protection Rating | IP20 |
| Application | Cooling |
| Approvals | CE, CSA, cURus, EAC |
| Net Weight | 0.11 lbs |
| Gross Weight | 0.125 lbs |