17127

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

17127 MARS Contactors, JARD Series, JARD W/LUGS 20A 2P 240V

MFG Item Number
17127

17127 MARS Contactors, JARD Series, JARD W/LUGS 20A 2P 240V

MFG Item Number
17127
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, JARD Series
Item #
17127
JARD W/LUGS 20A 2P 240V

JARD Series Information

JARD Definite Purpose Contactors are designed for use on refrigeration, air conditioning, and electric heating systems. The universal mounting base allows replacement of most contactor brands. Power connections can be made with either screws & quick connects or lugs & quick connects depending on the style.


Specifications

Specifications
Manufacturer Part Number 17127
Manufacturer MARS
Product Series JARD
Family Series MARS Contactors, JARD Series
Description JARD W/LUGS 20A 2P 240V
Nominal Coil Voltage 240 VAC
Coil Voltage 240 VAC
Inductive Current Rating 30 A
Coil Type Magnetic
Poles 2NO
Termination Box Lug
Shunt No
Enclosure Open
Resistive Rating 30 A
Approvals cUL, UL
Net Weight 0 lbs
Gross Weight 0 lbs