17135LS
Brady Labels, B-235 Paper Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

17135LS

Brady Labels, B-235 Paper Series

17135LS

Brady Labels, B-235 Paper Series
B-235 1.125X3.125 1000/PK HMIG LABEL
Item Number
17135LS
MFG Item Number
141346
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, B-235 Paper Series
Item #
17135LS
B-235 1.125X3.125 1000/PK HMIG LABEL

B-235 Paper Series Information

  • Used for General Labeling
  • Pressure Sensitive Acrylic Adhesive
  • Semi Gloss Paper Label

Specifications

Specifications
Manufacturer Part Number 141346
Manufacturer Brady
Product Series B-235 Paper
Family Series Brady Labels, B-235 Paper Series
Description NFPA label, Roll of 1000 Labels
Material Type Paper
Adhesive Yes
Finish Gloss
Text Color Black/Blue/Red/Yellow
Background Color White
Special Properties Abrasion- and Chemical-Resistant
Special Environment Type Temperature Range: -40-149 °F
Label Height 1.13 "
Label Width 3.125 "
Language English
Legend H F R Pe Chemical Name: Manufacturer: Date:
Approvals OSHA
Net Weight 0 lbs
Gross Weight 0.0675 lbs