Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Fittings, CP Series
1714
Eaton's Crouse-Hinds series Fittings, CP Series
2 1/2 FMC SQZ CONN INSULATED
This item cannot be canceled or returned
Description
2 1/2 FMC SQZ CONN INSULATED
- For EMT Conduit
- Available as Setscrew Fittings, Compression Fittings, or Combination Couplings
- Concrete Tight
Specifications
Specifications
| Manufacturer Part Number |
1714 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Product Series |
CP |
| Family Series |
Eaton's Crouse-Hinds series Fittings, CP Series |
| Description |
Eaton Crouse-Hinds series squeeze type connector, FMC, Straight, Insulated, Malleable iron, 2-1/2 |
| Conduit/Cable Type |
Armored Cable, FMC (Flexible Metallic Conduit) |
| Connection Type |
Clamp |
| Angle |
Straight |
| Trade Size |
2-1/2 " |
| Hub Size |
2-1/2 " |
| Hub Type |
Male NPSM Thread |
| Grounding |
No |
| Insulated Throat |
Yes |
| Jacketed |
No |
| Material |
Iron |
| Composition |
Metallic |
| Protection Rating |
Indoor |
| Hazardous Location |
No |
| Net Weight |
1.6 lbs |
| Gross Weight |
1.6 lbs |
1714
Eaton's Crouse-Hinds series Fittings, CP Series