17143000000
Pfannenberg Thermostats, FLZ543 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

17143000000 Pfannenberg Thermostats, FLZ543 Series, Thermostat, Twin

MFG Item Number
17143000000

17143000000 Pfannenberg Thermostats, FLZ543 Series, Thermostat, Twin

MFG Item Number
17143000000
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermostats, FLZ543 Series
Item #
17143000000
Thermostat, Twin

FLZ543 Series Information

  • Unlike thermostats with changeover contacts, connected devices can be switched in different temperature ranges
  • Two independently switchable thermostats.
  • N.O. / N.O. with spring contacts

Specifications

Specifications
Manufacturer Part Number 17143000000
Manufacturer Pfannenberg
Product Series FLZ543
Family Series Pfannenberg Thermostats, FLZ543 Series
Description Thermostat, Twin
Type Mechanical (Dual Unit)
Voltage 120 VAC, 240 VAC
Nominal Voltage 120 VAC, 240 VAC
Contact Arrangement NO, NO
Sensor Element Thermostatic Bimetal
Setting Range 0-60 °C
Connection Screw Clamps
Contact Type Snap-Action
Operating Temperature -4-179 °F
Engineering Units Celsius
Protection Rating IP20
Application Heating and Cooling
Approvals CE, cUL, UL
Net Weight 0.215 lbs
Gross Weight 0.23 lbs