171514
Gems Sensors & Controls Sensors, LS-3 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

171514

Gems Sensors & Controls Sensors, LS-3 Series

171514

Gems Sensors & Controls Sensors, LS-3 Series
LS-3 Series Level Switch
MFG Item Number
171514
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, LS-3 Series
Item #
171514
LS-3 Series Level Switch

LS-3 Series Information

  • Compact Size
  • High Reliability
  • Low Costs in NPT
These Level Switches are ideal for shallow tanks or restricted spaces, or for any low‑cost, high volume use. The LS‑3 Series are available in FDA compliant materials.
  • UL Recognized
  • Switch SPST

Specifications

Specifications
Manufacturer Part Number 171514
Manufacturer Gems Sensors & Controls
Product Series LS-3
Family Series Gems Sensors & Controls Sensors, LS-3 Series
Description LS-3 Series Level Switch
Float Type Vertical Float
Contacts SPST-NO
Connection Type Wire Leads
Composition Polypropylene
Diameter 25.4 mm
PSI Rating 150
Operating Temperature -40-150 °F
Approvals CE, CSA, UL
Net Weight 0.04 lbs
Gross Weight 0.085 lbs