171587.60
Leeson Motors, Three Phase C Face Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
171587.60 Leeson Motors, Three Phase C Face Series, Motor, 15HP, 208-230/460V, 1765RPM
MFG Item Number
171587.60

171587.60 Leeson Motors, Three Phase C Face Series, Motor, 15HP, 208-230/460V, 1765RPM

MFG Item Number
171587.60
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Three Phase C Face Series
Item #
171587.60
Motor, 15HP, 208-230/460V, 1765RPM

Three Phase C Face Series Information

  • Standard, EPACT and Premium efficient ratings
  • Inverter‑rated
  • Class B insulation systems ‑ 42, 48 and 56 frames
  • Class F insulation system ‑ 140 frame and higher
  • Shielded ball bearings for direct coupled applications

Applications: Same applications as used on our general purpose ODP and enclosed, three phase motors, only having NEMA C Face mount, which allows direct mounting to a pump or gear reducer or other direct coupled equipment.

  • Continuous duty
  • Dynamically balanced rotors
  • Torques exceed NEMA performance standards
  • 1‑year warranty on Standard efficient motors
  • 2‑year warranty on EPACT efficient motors
  • 3‑year warranty on Premium efficient motors
  • UL recognized and CSA certified

Specifications

Specifications
Manufacturer Part Number 171587.60
Manufacturer Leeson
Product Series Three Phase C Face
Family Series Leeson Motors, Three Phase C Face Series
Description Motor, 15HP, 208-230/460V, 1765RPM TEFC Wattsaver
Type General Purpose
Horsepower 15 hp
Speed 1,800 RPM
RPM 1,800 RPM
Number of Poles 4
Phase 3
NEMA Frame 254TC
Nominal Voltage 208 VAC, 240 VAC, 480 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting C-Face Footed
Current Rating 36 A
Service Factor 1.25
Composition Cast Iron
Bearing Type Ball
Length 23.19 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
CEM2333T
CEM2333T
Baldor-ABB Motors Motors, M Series
LM16762
LM16762
Lincoln Electric Motors, Three Phase C Face Series
LM62029
LM62029
Lincoln Electric Motors