Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Leeson Motors, SEVERE DUTY Series
171635.60
Leeson Motors, SEVERE DUTY Series
Motor, 5HP, 208-230/460V, 1180RPM
MFG Item Number
171635.60
This item cannot be canceled or returned
Description
Motors, Severe Duty Series
Motor, 5HP, 208-230/460V, 1180RPM
Severe Duty Series Information
- IEEE‑841 motors available ‑ 5‑year warranty
- 3‑year warranty on Premium efficient models
- Dual voltage designs
- 1.15 or 1.25 service factors
- Epoxy painted ratings
- Cast iron and steel frame construction
- Internal corrosion protection
- Inverter rated
- Shaft seals where applicable
- UL and CSA recognized
Specifications
Specifications
| Manufacturer Part Number |
171635.60 |
| Manufacturer |
Leeson |
| Product Series |
Severe Duty |
| Family Series |
Leeson Motors, SEVERE DUTY Series |
| Description |
Motor, 5HP, 208-230/460V, 1180RPM TEFC Wattsaver |
| Type |
Severe Duty |
| Horsepower |
5 hp |
| Speed |
1,200 RPM |
| RPM |
1,200 RPM |
| Number of Poles |
6 |
| Phase |
3 |
| NEMA Frame |
215T |
| Nominal Voltage |
208 VAC, 240 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
Foot Mount, Rigid |
| Current Rating |
14.4 A |
| Service Factor |
20.1 |
| Composition |
Cast Iron |
| Length |
20.1 " |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
171635.60
Leeson Motors, SEVERE DUTY Series