Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Leeson Motors, Three Phase C Face Series
171688.60
Leeson Motors, Three Phase C Face Series
Motor, 25HP, 230/460V, 3600RPM ODP
MFG Item Number
171688.60
This item cannot be canceled or returned
Description
Motors, Three Phase C Face Series
Motor, 25HP, 230/460V, 3600RPM ODP
Three Phase C Face Series Information
Standard, EPACT and Premium efficient ratings Inverter‑rated Class B insulation systems ‑ 42, 48 and 56 frames Class F insulation system ‑ 140 frame and higher Shielded ball bearings for direct coupled applications Applications: Same applications as used on our general purpose ODP and enclosed, three phase motors, only having NEMA C Face mount, which allows direct mounting to a pump or gear reducer or other direct coupled equipment.
Continuous duty Dynamically balanced rotors Torques exceed NEMA performance standards 1‑year warranty on Standard efficient motors 2‑year warranty on EPACT efficient motors 3‑year warranty on Premium efficient motors UL recognized and CSA certified
Specifications
Specifications
Manufacturer Part Number
171688.60
Manufacturer
Leeson
Product Series
Three Phase C Face
Family Series
Leeson Motors, Three Phase C Face Series
Description
Motor, 25HP, 230/460V, 3600RPM ODP Wattsaver
Type
General Purpose
Horsepower
25 hp
Speed
3,600 RPM
RPM
3,600 RPM
Number of Poles
2
Phase
3
NEMA Frame
256TC
Nominal Voltage
208 VAC, 240 VAC, 480 VAC
Enclosure
Drip Proof
Mounting
C-Face Footed
Current Rating
57 A
Service Factor
1.15
Composition
Cast Iron
Bearing Type
Ball
Length
23.03 "
Approvals
CSA, UL
Net Weight
0 lbs
Gross Weight
0 lbs
171688.60
Leeson Motors, Three Phase C Face Series