171736A
US Gauge Panel Meters & Gauges, 1555 Liquid Fillable Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

171736A

US Gauge Panel Meters & Gauges, 1555 Liquid Fillable Series

171736A

US Gauge Panel Meters & Gauges, 1555 Liquid Fillable Series
Gauge, 30in.-0-60psi, 2.5in., 1/4in.NPT
MFG Item Number
171736A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, 1555 Liquid Fillable Series
Item #
171736A
Gauge, 30in.-0-60psi, 2.5in., 1/4in.NPT

1555 Liquid Fillable Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 171736A
Manufacturer US Gauge
Product Series 1555 Liquid Fillable
Family Series US Gauge Panel Meters & Gauges, 1555 Liquid Fillable Series
Description Gauge, 30in.-0-60psi, 2.5in., 1/4in.NPT Entry, Center Back Mount, 1559 Liqui Fillable, Shipped Empty
Range 30 " Hg VAC - 60 psi
Case Size 2.5 "
Case Material Stainless Steel
Tube & Socket Material Phosphor Bronze
Connection 1/4 NPT
Units Dual Scale: psi, bar (in Hg Vacuum)
Vacuum Measurement Yes
Window Composition Polycarbonate
Filler Medium Glycerine
Net Weight 0 lbs
Gross Weight 0 lbs