171B-10324
Siemens Building Technologies HVAC Valves, GLB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

171B-10324

Siemens Building Technologies HVAC Valves, GLB Series

171B-10324

Siemens Building Technologies HVAC Valves, GLB Series
1.5in. 2W 63CV Ball Valve+GLB131.1P
MFG Item Number
171B-10324
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, GLB Series
Item #
171B-10324
1.5in. 2W 63CV Ball Valve+GLB131.1P

GLB Series Information

  • Non Spring Actuator
  • Two‑Way Ball Valve
  • Chrome Plated
  • 200 PSI

Specifications

Specifications
Manufacturer Part Number 171B-10324
Manufacturer Siemens Building Technologies
Product Series GLB
Family Series Siemens Building Technologies HVAC Valves, GLB Series
Description 1.5in. 2W 63CV Ball Valve+GLB131.1P
Capacity 63 Cv
Pipe Size 1.5 "
Connection Type Threaded
Max Close-Off Pressure 200 psi
Max Static Pressure 360 psi
Body Pattern Two-Way Normally Open
Valve Style Ball
Medium Temperature Range 35-250 °F
Flow Characteristic Equal Percentage
Fail-Safe Mode Non-Spring
Net Weight 0.78 lbs
Gross Weight 0.78 lbs