171B-10371S
Siemens Building Technologies HVAC Valves, GDE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

171B-10371S

Siemens Building Technologies HVAC Valves, GDE Series

171B-10371S

Siemens Building Technologies HVAC Valves, GDE Series
2in. 3W 63CV SS Ball Valve+GLB131.1Q
MFG Item Number
171B-10371S
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, GDE Series
Item #
171B-10371S
2in. 3W 63CV SS Ball Valve+GLB131.1Q

GDE Series Information

  • Chrome‑Plated Ball and Brass Stem
  • Non‑Spring Actuator
  • Two Way Ball Valve
  • Normally Open
  • 200 PSI

Specifications

Specifications
Manufacturer Part Number 171B-10371S
Manufacturer Siemens Building Technologies
Product Series GDE
Family Series Siemens Building Technologies HVAC Valves, GDE Series
Description 2in. 3W 63CV SS Ball Valve+GLB131.1Q
Capacity 63 Cv
Pipe Size 2 "
Connection Type Threaded
Max Close-Off Pressure 200 psi
Max Static Pressure 360 psi
Body Pattern Three-Way Mixing
Valve Style Ball
Medium Temperature Range 35-230 °F
Flow Characteristic Equal Percentage
Fail-Safe Mode Non-Spring
Net Weight 0.999 lbs
Gross Weight 0.999 lbs