171C-10601-0.8-0.8
Siemens Building Technologies HVAC Valves, GDE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

171C-10601-0.8-0.8

Siemens Building Technologies HVAC Valves, GDE Series

171C-10601-0.8-0.8

Siemens Building Technologies HVAC Valves, GDE Series
3/4in. 6W BV Cv1=0.8 Cv2=0.8+0-10V
MFG Item Number
171C-10601-0.8-0.8
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, GDE Series
Item #
171C-10601-0.8-0.8
3/4in. 6W BV Cv1=0.8 Cv2=0.8+0-10V

GDE Series Information

  • Chrome‑Plated Ball and Brass Stem
  • Non‑Spring Actuator
  • Two Way Ball Valve
  • Normally Open
  • 200 PSI

Specifications

Specifications
Manufacturer Part Number 171C-10601-0.8-0.8
Manufacturer Siemens Building Technologies
Product Series GDE
Family Series Siemens Building Technologies HVAC Valves, GDE Series
Description 3/4in. 6W BV Cv1=0.8 Cv2=0.8+0-10V NSR act
Capacity 0.8 Cv
Pipe Size 0.75 "
Connection Type Threaded
Body Pattern Six-Way
Valve Style Ball
Fail-Safe Mode Non-Spring
Net Weight 0 lbs
Gross Weight 0 lbs