Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
171CBU98090 Square D Programmable Logic Controllers, Unity M1E Serial 232/485
171CBU98090 Square D Programmable Logic Controllers, Unity M1E Serial 232/485
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
Specifications
Specifications
| Manufacturer Part Number |
528847 |
| Manufacturer |
Square D |
| Family Series |
Square D Programmable Logic Controllers |
| Description |
Unity M1E Serial 232/485 |
| Expandable |
No |
| Communication |
Ethernet, Modbus |
| Mounting |
DIN Rail |
| Embedded Ethernet |
Yes |
| Modbus RTU Master |
Yes |
| Modbus RTU Slave |
Yes |
| Embedded Clock/Calendar |
Yes |
| Net Weight |
0.36 lbs |
| Gross Weight |
0.535 lbs |
171CBU98090
Square D Programmable Logic Controllers