GLB Series Information
| Manufacturer Part Number | 171D-10325S |
|---|---|
| Manufacturer | Siemens Building Technologies |
| Product Series | GLB |
| Family Series | Siemens Building Technologies HVAC Valves, GLB Series |
| Description | 1.5in. 2W 100CV SS Ball Valve+GLB161.1P |
| Capacity | 100 Cv |
| Pipe Size | 1.5 " |
| Connection Type | Threaded |
| Max Close-Off Pressure | 200 psi |
| Max Static Pressure | 360 psi |
| Body Pattern | Two-Way Normally Open |
| Valve Style | Ball |
| Medium Temperature Range | 35-250 °F |
| Flow Characteristic | Equal Percentage |
| Nominal Voltage | 24 VAC |
| Fail-Safe Mode | Non-Spring |
| Comments | 0-10 VDC Control Signal |
| Net Weight | 1.3 lbs |
| Gross Weight | 1.3 lbs |