Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Siemens Building Technologies HVAC Valves, GDE Series
171D-10367
Siemens Building Technologies HVAC Valves, GDE Series
1.5in. 3W 25CV Ball Valve+GLB161.1Q
MFG Item Number
171D-10367
This item cannot be canceled or returned
Description
1.5in. 3W 25CV Ball Valve+GLB161.1Q
- Chrome‑Plated Ball and Brass Stem
- Non‑Spring Actuator
- Two Way Ball Valve
- Normally Open
- 200 PSI
Specifications
Specifications
| Manufacturer Part Number |
171D-10367 |
| Manufacturer |
Siemens Building Technologies |
| Product Series |
GDE |
| Family Series |
Siemens Building Technologies HVAC Valves, GDE Series |
| Description |
1.5in. 3W 25CV Ball Valve+GLB161.1Q |
| Capacity |
25 Cv |
| Pipe Size |
1.5 " |
| Connection Type |
Threaded |
| Max Close-Off Pressure |
200 psi |
| Max Static Pressure |
360 psi |
| Body Pattern |
Three-Way Mixing |
| Valve Style |
Ball |
| Medium Temperature Range |
35-230 °F |
| Flow Characteristic |
Equal Percentage |
| Nominal Voltage |
24 VAC |
| Fail-Safe Mode |
Non-Spring |
| Comments |
0-10 VDC Control Signal |
| Net Weight |
1.3 lbs |
| Gross Weight |
1.3 lbs |
171D-10367
Siemens Building Technologies HVAC Valves, GDE Series