Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

171DIP-21

Schneider Relays

171DIP-21

Schneider Relays
Miniature Reed Relay
Item Number
171DIP-21
MFG Item Number
P717001E
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
171DIP-21
Miniature Reed Relay

Series Information

Specifications

Specifications
Manufacturer Part Number P717001E
Manufacturer Schneider
Family Series Schneider Relays
Description Miniature Reed Relay
Coil Voltage 5 VDC
Contacts DPST
Mounting Panel Mount
Termination PC Pin
Enclosure Epoxy Case
Contact Type Rhodium
Current Rating 0.5 A
Coaxial Shield No
Net Weight 0.0022 lbs
Gross Weight 0.0022 lbs