Series Information
| Manufacturer Part Number | P711004E |
|---|---|
| Manufacturer | Schneider |
| Family Series | Schneider Relays |
| Description | Miniature Reed Relay |
| Coil Voltage | 5 VDC |
| Contacts | SPST |
| Mounting | Panel Mount |
| Termination | PC Pin |
| Enclosure | Epoxy Case |
| Diode | Yes |
| Contact Type | Rhodium |
| Current Rating | 0.5 A |
| Electrostatic Shield | No |
| Coaxial Shield | No |
| Net Weight | 0.0022 lbs |
| Gross Weight | 0.0022 lbs |