GQD Series Information
| Manufacturer Part Number | 171K-10303S |
|---|---|
| Manufacturer | Siemens Building Technologies |
| Product Series | GQD |
| Family Series | Siemens Building Technologies HVAC Valves, GQD Series |
| Description | 0.5in. 2W 1.6CV SS Ball Valve+GQD151.1P |
| Capacity | 1.6 Cv |
| Pipe Size | 0.5 " |
| Connection Type | Threaded |
| Max Close-Off Pressure | 200 psi |
| Max Static Pressure | 360 psi |
| Body Pattern | Two-Way |
| Valve Style | Ball |
| Medium Temperature Range | 35-250 °F |
| Flow Characteristic | Equal Percentage |
| Nominal Voltage | 24 VAC, 24 VDC |
| Fail-Safe Mode | Spring Normally Open |
| Comments | 2-10 VDC Control Signal |
| Net Weight | 1.4 lbs |
| Gross Weight | 1.4 lbs |