Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Siemens Building Technologies HVAC Valves, GQD Series
171P-10316S
Siemens Building Technologies HVAC Valves, GQD Series
1in. 2W 63CV SS Ball+24V 2P SR NO SW
MFG Item Number
171P-10316S
This item cannot be canceled or returned
Description
1in. 2W 63CV SS Ball+24V 2P SR NO SW
- Spring Return Actuator
- Two‑Way Ball Valve
- Stainless Steel
- 200 PSI
Specifications
Specifications
| Manufacturer Part Number |
171P-10316S |
| Manufacturer |
Siemens Building Technologies |
| Product Series |
GQD |
| Family Series |
Siemens Building Technologies HVAC Valves, GQD Series |
| Description |
1in. 2W 63CV SS Ball+24V 2P SR NO SW |
| Capacity |
63 Cv |
| Pipe Size |
1 " |
| Connection Type |
Threaded |
| Max Close-Off Pressure |
200 psi |
| Max Static Pressure |
360 psi |
| Body Pattern |
Two-Way |
| Valve Style |
Ball |
| Medium Temperature Range |
35-250 °F |
| Flow Characteristic |
Equal Percentage |
| Nominal Voltage |
24 VAC, 24 VDC |
| Fail-Safe Mode |
Spring Normally Open |
| Auxiliary Switch |
2 |
| Net Weight |
1.4 lbs |
| Gross Weight |
1.4 lbs |
171P-10316S
Siemens Building Technologies HVAC Valves, GQD Series