172055A
US Gauge Panel Meters & Gauges, 1522 Corrosion Resistant Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

172055A

US Gauge Panel Meters & Gauges, 1522 Corrosion Resistant Series

172055A

US Gauge Panel Meters & Gauges, 1522 Corrosion Resistant Series
1522 Corrosion Resistant
MFG Item Number
172055A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, 1522 Corrosion Resistant Series
Item #
172055A
1522 Corrosion Resistant

1522 Corrosion Resistant Series Information


Specifications

Specifications
Manufacturer Part Number 172055A
Manufacturer US Gauge
Product Series 1522 Corrosion Resistant
Family Series US Gauge Panel Meters & Gauges, 1522 Corrosion Resistant Series
Description 1522 Corrosion Resistant
Range 0-15 psi
Case Size 2"
Case Material Stainless Steel
Tube & Socket Material Stainless Steel
Connection 1/4 NPT
Units Single Scale: psi
Vacuum Measurement No
Window Composition Polycarbonate
Filler Medium Dry
Net Weight 0 lbs
Gross Weight 0 lbs