Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
17218151000 Pfannenberg Thermostats, FLZ610 Series, Thermostat/Hygrostat, 115V, 0-60DegC
MFG Item Number
17218151000
17218151000 Pfannenberg Thermostats, FLZ610 Series, Thermostat/Hygrostat, 115V, 0-60DegC
MFG Item Number
17218151000
This item cannot be canceled or returned
Description
Thermostats, FLZ610 Series
Thermostat/Hygrostat, 115V, 0-60DegC
FLZ610 Series Information
Hygrostats switch on control cabinet heaters or filterfans when a preset relative humidity is exceeded. The relative humidity is kept above the dew point and the condensation of water on electrical components and the corrosion of unprotected sheet metal is prevented. The electronic combination device unites thermostat and hygrostat in one housing and monitors the relative humidity and the temperature independently of each other.
Specifications
Specifications
Manufacturer Part Number
17218151000
Manufacturer
Pfannenberg
Product Series
FLZ610
Family Series
Pfannenberg Thermostats, FLZ610 Series
Description
Thermostat/Hygrostat, 115V, 0-60DegC FLZ 610 (NOC Style)
Type
Electronic w/ Hygrostat
Voltage
115 VAC
Nominal Voltage
120 VAC
Contact Arrangement
SPDT
Setting Range
32-140 °F
Mounting
DIN Rail
Connection
Screw Clamps
Contact Type
Change-Over
Enclosure
Plastic
Operating Temperature
-4-140 °F
Engineering Units
Fahrenheit
Protection Rating
IP20
Application
Humidity and Temperature
Approvals
cUL, UL
Comments
40-90% RH, Humidity Setting Range
Net Weight
0.195 lbs
Gross Weight
0.23 lbs
17218151000
Pfannenberg Thermostats, FLZ610 Series