1722
Eaton's Crouse-Hinds series Fittings, CP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1722 Eaton's Crouse-Hinds series Fittings, CP Series, 4 FMC SQZ CONN INSULATED

MFG Item Number
1722

1722 Eaton's Crouse-Hinds series Fittings, CP Series, 4 FMC SQZ CONN INSULATED

MFG Item Number
1722
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, CP Series
Item #
1722
4 FMC SQZ CONN INSULATED

CP Series Information

  • For EMT Conduit
  • Available as Setscrew Fittings, Compression Fittings, or Combination Couplings
  • Concrete Tight

Specifications

Specifications
Manufacturer Part Number 1722
Manufacturer Eaton's Crouse-Hinds series
Product Series CP
Family Series Eaton's Crouse-Hinds series Fittings, CP Series
Description Eaton Crouse-Hinds series squeeze type connector, FMC, Straight, Insulated, Malleable iron, 4
Conduit/Cable Type Armored Cable, FMC (Flexible Metallic Conduit)
Connection Type Clamp
Angle Straight
Trade Size 4 "
Hub Size 4 "
Hub Type Male NPSM Thread
Grounding No
Insulated Throat Yes
Jacketed No
Material Iron
Composition Metallic
Protection Rating Indoor
Hazardous Location No
Net Weight 6.1 lbs
Gross Weight 6.1 lbs