172284A
US Gauge Panel Meters & Gauges, 734 Low Pressure Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

172284A

US Gauge Panel Meters & Gauges, 734 Low Pressure Series

172284A

US Gauge Panel Meters & Gauges, 734 Low Pressure Series
Gauge, 0-15in.H2O, 2.5in., 1/4in.NPT Ent
MFG Item Number
172284A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, 734 Low Pressure Series
Item #
172284A
Gauge, 0-15in.H2O, 2.5in., 1/4in.NPT Ent

734 Low Pressure Series Information


Specifications

Specifications
Manufacturer Part Number 172284A
Manufacturer US Gauge
Product Series 734 Low Pressure
Family Series US Gauge Panel Meters & Gauges, 734 Low Pressure Series
Description Gauge, 0-15in.H2O, 2.5in., 1/4in.NPT Entry Center Back Mount, 733 Low Pressure
Range 0-15 " H2O
Case Size 2.5 "
Case Material Steel
Tube & Socket Material Copper Alloy
Connection 1/4 NPT
Units Single Scale: in H2O
Vacuum Measurement No
Window Composition Acrylic
Filler Medium Dry
Net Weight 0 lbs
Gross Weight 0 lbs