Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
172986 Gems Sensors & Controls Sensors, LS-800-5 Series, LS-800-5 Series Level Switch
172986 Gems Sensors & Controls Sensors, LS-800-5 Series, LS-800-5 Series Level Switch
This item cannot be canceled or returned
Description
LS-800-5 Series Level Switch
LS-800-5 Series Information
Large Size Polymeric Wire Leads Vertical Mounting Attitude Bottle type level switches are ideal for large or small tanks or where access to the inside is impractical or impossible. These units mount completely outside of the tank, at the level actuation point.
UL Recognized N.O. or N.C. Switch Operation
Specifications
Specifications
Manufacturer Part Number
172986
Manufacturer
Gems Sensors & Controls
Product Series
LS-800-5
Family Series
Gems Sensors & Controls Sensors, LS-800-5 Series
Description
LS-800-5 Series Level Switch
Float Type
Vertical Float
Contacts
SPST-NO
Connection Type
Wire Leads
Composition
Stainless Steel
Diameter
52.39 mm
PSI Rating
500
Operating Temperature
-40-300 °F
Net Weight
4.81 lbs
Gross Weight
5.005 lbs
172986
Gems Sensors & Controls Sensors, LS-800-5 Series