172D
Hammond Manufacturing Transformers, 172 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

172D

Hammond Manufacturing Transformers, 172 Series

172D

Hammond Manufacturing Transformers, 172 Series
TRANSFORMER
MFG Item Number
172D
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, 172 Series
Item #
172D
TRANSFORMER

172 Series Information

Specifications

Specifications
Manufacturer Part Number 172D
Manufacturer Hammond Manufacturing
Product Series 172
Family Series Hammond Manufacturing Transformers, 172 Series
Description TRANSFORMER
Type Isolating
VA Rating 500 VA
Primary Voltage 230 V
Configuration Single Primary/Single Secondary
Secondary Voltage 115 V
Enclosed Yes
Mounting Chassis
Termination Plug In
Net Weight 0 lbs
Gross Weight 0 lbs