172J-10303S
Siemens Building Technologies HVAC Valves, GQD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

172J-10303S

Siemens Building Technologies HVAC Valves, GQD Series

172J-10303S

Siemens Building Technologies HVAC Valves, GQD Series
0.5in. 2W 1.6CV SS Ball
MFG Item Number
172J-10303S
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, GQD Series
Item #
172J-10303S
0.5in. 2W 1.6CV SS Ball

GQD Series Information

  • Spring Return Actuator
  • Two‑Way Ball Valve
  • Stainless Steel
  • 200 PSI

Specifications

Specifications
Manufacturer Part Number 172J-10303S
Manufacturer Siemens Building Technologies
Product Series GQD
Family Series Siemens Building Technologies HVAC Valves, GQD Series
Description 0.5in. 2W 1.6CV SS Ball Valve+GQD131.1P
Capacity 1.6 Cv
Pipe Size 0.5 "
Connection Type Threaded
Max Close-Off Pressure 200 psi
Max Static Pressure 360 psi
Body Pattern Two-Way
Valve Style Ball
Medium Temperature Range 35-250 °F
Flow Characteristic Equal Percentage
Nominal Voltage 24 VAC, 24 VDC
Fail-Safe Mode Spring Normally Closed
Net Weight 1.4 lbs
Gross Weight 1.4 lbs