172M-10330
Siemens Building Technologies HVAC Valves, GMA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

172M-10330

Siemens Building Technologies HVAC Valves, GMA Series

172M-10330

Siemens Building Technologies HVAC Valves, GMA Series
2in. 2W 160CV Ball Valve+120V 2P SR NC
MFG Item Number
172M-10330
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, GMA Series
Item #
172M-10330
2in. 2W 160CV Ball Valve+120V 2P SR NC

GMA Series Information

  • Spring Return Actuator
  • Two‑Way Ball Valve
  • Stainless Steel
  • 200 PSI

Specifications

Specifications
Manufacturer Part Number 172M-10330
Manufacturer Siemens Building Technologies
Product Series GMA
Family Series Siemens Building Technologies HVAC Valves, GMA Series
Description 2in. 2W 160CV Ball Valve+120V 2P SR NC
Capacity 160 Cv
Pipe Size 2 "
Connection Type Threaded
Max Close-Off Pressure 200 psi
Max Static Pressure 360 psi
Body Pattern Two-Way
Valve Style Ball
Medium Temperature Range 35-250 °F
Flow Characteristic Equal Percentage
Nominal Voltage 120 VAC
Fail-Safe Mode Spring Normally Closed
Net Weight 1.4 lbs
Gross Weight 1.4 lbs