173-25-120/240

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

173-25-120/240 Time Mark Protection Relays, Current Monitor, Restart Delay

MFG Item Number
98082303

173-25-120/240 Time Mark Protection Relays, Current Monitor, Restart Delay

MFG Item Number
98082303
Item Number
173-25-120/240
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Protection Relays, Series
Item #
173-25-120/240
Current Monitor, Restart Delay

Series Information

Specifications

Specifications
Manufacturer Part Number 98082303
Manufacturer Time Mark
Family Series Time Mark Protection Relays
Description Current Monitor, Restart Delay
Current Rating 1-5 A
Hi Pwr (Over Vltg) Trip No
Detection Over Current
Variable Point Trip No
Var Restart Delay No
Manual Reset No
Type of Display LED Status Indicator
Mounting DIN Rail, Surface
Output Relay SPDT
Net Weight 0.1875 lbs
Gross Weight 0.39 lbs