Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
173-61600 HellermannTyton Wire Harnesses, Electromagnetic Protection Braided
MFG Item Number
173-61600
173-61600 HellermannTyton Wire Harnesses, Electromagnetic Protection Braided
MFG Item Number
173-61600
This item cannot be canceled or returned
Description
Electromagnetic Protection Braided
Specifications
Specifications
| Manufacturer Part Number |
173-61600 |
| Manufacturer |
HellermannTyton |
| Family Series |
HellermannTyton Wire Harnesses |
| Description |
Electromagnetic Protection Braided Sleeving, Flame Retardant,16 mm Dia, PET;TNCU, TCBK, 328ft/Reel |
| Nominal Size |
0.625 " |
| Length |
328 ' |
| Color |
Black/Silver |
| Material |
Polyester, Tin |
| Operating Temperature |
-40-302 °F |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
173-61600
HellermannTyton Wire Harnesses