Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

17332

JARD by MARS Contactors

17332

JARD by MARS Contactors
JARD 30A 3P 120V
MFG Item Number
17332
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
17332
JARD 30A 3P 120V

Series Information

Specifications

Specifications
Manufacturer Part Number 17332
Manufacturer JARD by MARS
Family Series JARD by MARS Contactors
Description JARD 30A 3P 120V
Net Weight 0.885 lbs
Gross Weight 0.96 lbs
Alternatives
91332
91332
MARS Contactors, 910 Series