173932
Gems Sensors & Controls Sensors, FT-110 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

173932

Gems Sensors & Controls Sensors, FT-110 Series

173932

Gems Sensors & Controls Sensors, FT-110 Series
FT-110 - TurboFlow_ Economic Flow
MFG Item Number
173932
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, FT-110 Series
Item #
173932
FT-110 - TurboFlow_ Economic Flow

FT-110 Series Information


Specifications

Specifications
Manufacturer Part Number 173932
Manufacturer Gems Sensors & Controls
Product Series FT-110
Family Series Gems Sensors & Controls Sensors, FT-110 Series
Description FT-110 - TurboFlow_ Economic Flow Rate Sensor
Material Nylon 12
Sensor Type TurboFlow
Flow Range 0.26-2.7 gpm
Port Size 3/8 "
Port Style NPT Male
Input Power 5-24 VDC
Accuracy 3 %
Maximum Pressure 200 psi
Recommended Filtration 50 micron
Net Weight 0 lbs
Gross Weight 0 lbs