Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
173F Appleton Electrical Boxes, Switch Boxes Series, Hardware
173F Appleton Electrical Boxes, Switch Boxes Series, Hardware
This item cannot be canceled or returned
Description
Electrical Boxes, Switch Boxes Series
Switch Boxes Series Information
Specifications
Specifications
| Manufacturer Part Number |
173F |
| Manufacturer |
Appleton |
| Product Series |
Switch Boxes |
| Family Series |
Appleton Electrical Boxes, Switch Boxes Series |
| Description |
Hardware |
| Number of Gangs |
1 |
| Clamp Type |
CL-13 |
| Capacity |
12.5 Cubic Inches |
| Approvals |
UL |
| Net Weight |
0.63 lbs |
| Gross Weight |
0.63 lbs |
173F
Appleton Electrical Boxes, Switch Boxes Series