174100
Gems Sensors & Controls Sensors, LS-1700TFE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

174100

Gems Sensors & Controls Sensors, LS-1700TFE Series

174100

Gems Sensors & Controls Sensors, LS-1700TFE Series
LS-1700TFE Series Level Switch
MFG Item Number
174100
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, LS-1700TFE Series
Item #
174100
LS-1700TFE Series Level Switch

LS-1700TFE Series Information

  • Large Size
  • Lead Wires
  • RoHS Compliance
Each of these series offers its own unique features. Choose from the selection when all‑plastic material is desirable and tank space is not restricted.
  • Suited for Rough Service
  • Ideal for Chemical and Plating Applications


Specifications

Specifications
Manufacturer Part Number 174100
Manufacturer Gems Sensors & Controls
Product Series LS-1700TFE
Family Series Gems Sensors & Controls Sensors, LS-1700TFE Series
Description LS-1700TFE Series Level Switch
Float Type Vertical Float
Contacts SPST-NO
Connection Type Wire Leads
Composition Teflon
Diameter 28.58 mm
PSI Rating 25
Operating Temperature -40-212 °F
Approvals CE
Net Weight 0.07 lbs
Gross Weight 0.095 lbs