Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

17435

JARD by MARS Contactors

17435

JARD by MARS Contactors
JARD W/LUGS 40A 3P 24V
MFG Item Number
17435
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
17435
JARD W/LUGS 40A 3P 24V

Series Information

Specifications

Specifications
Manufacturer Part Number 17435
Manufacturer JARD by MARS
Family Series JARD by MARS Contactors
Description JARD W/LUGS 40A 3P 24V
Net Weight 0.89 lbs
Gross Weight 0.965 lbs
Alternatives
91431
91431
MARS Contactors, 910 Series