Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

17436

JARD by MARS Contactors

17436

JARD by MARS Contactors
JARD W/LUGS 40A 3P 120V
MFG Item Number
17436
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
17436
JARD W/LUGS 40A 3P 120V

Series Information

Specifications

Specifications
Manufacturer Part Number 17436
Manufacturer JARD by MARS
Family Series JARD by MARS Contactors
Description JARD W/LUGS 40A 3P 120V
Net Weight 0.9 lbs
Gross Weight 0.975 lbs
Alternatives
91432
91432
MARS Contactors, 910 Series