Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
174545.00 Leeson Miscellaneous, DRIVE, AC, 7/5HP, 240V, 25A, N1
MFG Item Number
174545.00
174545.00 Leeson Miscellaneous, DRIVE, AC, 7/5HP, 240V, 25A, N1
MFG Item Number
174545.00
This item cannot be canceled or returned
Description
DRIVE, AC, 7/5HP, 240V, 25A, N1
Specifications
Specifications
| Manufacturer |
Leeson |
| Family Series |
Leeson Miscellaneous |
| Manufacturer Part Number |
174545.00 |
| Description |
DRIVE, AC, 7/5HP, 240V, 25A, N1 200-240V 3-PHASE INPUT |
| Net Weight |
13 lbs |
| Gross Weight |
13 lbs |
174545.00
Leeson Miscellaneous