Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
174552.00 Leeson Miscellaneous, DRIVE, AC, 10HP, 480V, 14A, N1
MFG Item Number
174552.00
174552.00 Leeson Miscellaneous, DRIVE, AC, 10HP, 480V, 14A, N1
MFG Item Number
174552.00
This item cannot be canceled or returned
Repair Yours
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Request Repair
Description
DRIVE, AC, 10HP, 480V, 14A, N1
Specifications
Specifications
| Manufacturer |
Leeson |
| Family Series |
Leeson Miscellaneous |
| Manufacturer Part Number |
174552.00 |
| Description |
DRIVE, AC, 10HP, 480V, 14A, N1 400-480V 3-PHASE INPUT IP31 |
| Net Weight |
13 lbs |
| Gross Weight |
13 lbs |
174552.00
Leeson Miscellaneous