Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
174571.00 Leeson Miscellaneous, DRIVE, AC, 30HP, 240V, 80A, N1
MFG Item Number
174571.00
174571.00 Leeson Miscellaneous, DRIVE, AC, 30HP, 240V, 80A, N1
MFG Item Number
174571.00
This item cannot be canceled or returned
Description
DRIVE, AC, 30HP, 240V, 80A, N1
Specifications
Specifications
| Manufacturer |
Leeson |
| Family Series |
Leeson Miscellaneous |
| Manufacturer Part Number |
174571.00 |
| Description |
DRIVE, AC, 30HP, 240V, 80A, N1 200-240V 3-PHASE INPUT IP31 |
| Net Weight |
44 lbs |
| Gross Weight |
44 lbs |
174571.00
Leeson Miscellaneous