Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
174924.00
DRIVE, AC, 7/5HP, 480V, 11A, N1
MFG Item Number
174924.00
This item cannot be canceled or returned
Description
DRIVE, AC, 7/5HP, 480V, 11A, N1
Specifications
Specifications
| Manufacturer |
Leeson |
| Family Series |
Leeson Miscellaneous |
| Manufacturer Part Number |
174924.00 |
| Description |
DRIVE, AC, 7/5HP, 480V, 11A, N1 400-480V 3-PHASE INPUT IP31 |
| Net Weight |
11 lbs |
| Gross Weight |
11 lbs |
174924.00
Leeson Miscellaneous