Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
174933.00 Leeson Drives, Drive, AC, 2Hp, 230V, 6.8A, N1,
MFG Item Number
174933.00
174933.00 Leeson Drives, Drive, AC, 2Hp, 230V, 6.8A, N1,
MFG Item Number
174933.00
This item cannot be canceled or returned
Repair Yours
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Request Repair
Description
Drive, AC, 2Hp, 230V, 6.8A, N1,
Specifications
Specifications
| Manufacturer Part Number |
174933.00 |
| Manufacturer |
Leeson |
| Family Series |
Leeson Drives |
| Description |
Drive, AC, 2Hp, 230V, 6.8A, N1, 115/230V 1Ph Input, 230V 3Ph Output, Micro Series |
| Net Weight |
9 lbs |
| Gross Weight |
9 lbs |