175015
US Gauge Panel Meters & Gauges, 1980 SOLFRUNT EZ-Fill Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

175015

US Gauge Panel Meters & Gauges, 1980 SOLFRUNT EZ-Fill Series

175015

US Gauge Panel Meters & Gauges, 1980 SOLFRUNT EZ-Fill Series
1980 SOLFRUNT EZ-Fill
MFG Item Number
175015
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, 1980 SOLFRUNT EZ-Fill Series
Item #
175015
1980 SOLFRUNT EZ-Fill

1980 SOLFRUNT EZ-Fill Series Information


Specifications

Specifications
Manufacturer Part Number 175015
Manufacturer US Gauge
Product Series 1980 SOLFRUNT EZ-Fill
Family Series US Gauge Panel Meters & Gauges, 1980 SOLFRUNT EZ-Fill Series
Description 1980 SOLFRUNT EZ-Fill
Range 0-1,000 psi
Case Size 4.5 "
Case Material PET
Tube & Socket Material Phosphor Bronze
Connection 1/4 NPT
Units Single Scale: psi
Vacuum Measurement No
Window Composition Acrylic
Filler Medium Dry
Comments EZ Fill Option
Net Weight 0 lbs
Gross Weight 0 lbs