175117
Gems Sensors & Controls Switches, FS-500 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

175117 Gems Sensors & Controls Switches, FS-500 Series, FS-500 Series - Low Cost Units for

MFG Item Number
175117

175117 Gems Sensors & Controls Switches, FS-500 Series, FS-500 Series - Low Cost Units for

MFG Item Number
175117
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, FS-500 Series
Item #
175117
FS-500 Series - Low Cost Units for

FS-500 Series Information


Specifications

Specifications
Manufacturer Part Number 175117
Manufacturer Gems Sensors & Controls
Product Series FS-500
Family Series Gems Sensors & Controls Switches, FS-500 Series
Description FS-500 Series - Low Cost Units for Threaded Piping
Material Polypropylene
Sensor Type Shuttle
Flow Setting 2 gpm
Flow Range 1.01-5 gpm
Port Size 3/4 " NPT Female
Switch Type SPST
Accuracy 20 %
Maximum Pressure 100 psi
Set Point Differential 20 %
Recommended Filtration 100 Micron
Approvals UL
Net Weight 0.18 lbs
Gross Weight 0.225 lbs