Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
17516 Simpson Electric Panel Meters & Gauges, Century Series, 2123 0-25 DCMA 3.5in.in. CENTURY A----
17516 Simpson Electric Panel Meters & Gauges, Century Series, 2123 0-25 DCMA 3.5in.in. CENTURY A----
This item cannot be canceled or returned
Description
Panel Meters & Gauges, Century Series
2123 0-25 DCMA 3.5in.in. CENTURY A----
Century Series Information
Glass window Precision reading Optimum viewing These century style analog panel meters have a black knife‑edge pointer for precision reading and each dial arc is calibrated to track specific type of movement used. The calibration is unaffected by magnetic panel mounting.
‑4 to 149 Degrees Fahrenheit Pivot and jewel suspension
Specifications
Specifications
Manufacturer Part Number
17516
Manufacturer
Simpson Electric
Product Series
Century
Family Series
Simpson Electric Panel Meters & Gauges, Century Series
Description
2123 0-25 DCMA 3.5in.in. CENTURY A----
Nominal Size
3.5 "
Scale Legend
DC Milliamperes
Scale
0-25
Pointer Origin
Zero Left
Input Signal
25 mA DC
Accuracy
2 %
Operating Temperature
-4-149 °F
Net Weight
1 lb
Gross Weight
1 lb
17516
Simpson Electric Panel Meters & Gauges, Century Series