175302

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

175302 IDEM Safety Limit Switches, HLM-SS 2NC 2NO Adj Roller Lever 1/2"NP

MFG Item Number
175302

175302 IDEM Safety Limit Switches, HLM-SS 2NC 2NO Adj Roller Lever 1/2"NP

MFG Item Number
175302
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, Series
Item #
175302
HLM-SS 2NC 2NO Adj Roller Lever 1/2"NP

Series Information

Specifications

Specifications
Manufacturer Part Number 175302
Manufacturer IDEM Safety
Family Series IDEM Safety Limit Switches
Description HLM-SS 2NC 2NO Adj Roller Lever 1/2"NPT
Actuator Type Adjustable Roller Lever
Contacts 2NC/2NO
Contact Rating Rating @ 250 VAC: 3 A
Conduit Fitting 1/2 NPT
Hazardous Location No
Indicator No
Approvals CE, cULus, TUV
Material Metal
Net Weight 1.435 lbs
Gross Weight 1.575 lbs